This product requires certification to purchase.

595R Door Gasket in White

You last purchased this on
 
Supco

595R Door Gasket in White

Brand image
You last purchased this on
 
Supco

595R Door Gasket in White

  • Fast #
  • Part #SSGE319
  • Item #4479592
  • Manufacturer Part #SGE319
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement fresh food door gasket
  • White, 26.25" x 39.75" FF Door
  • 100% Virgin Vinyl
  • Requires Certification

Specifications

Brand Model Compatibility:
GE: WR24X319
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Height:
1 in
Length:
26-1/4 in
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Door Gasket
Size:
26-1/4 in x 39-3/4 in
UL Listed:
No
Weight:
2.1 lb
Width:
39-3/4 in



Customers Also Bought
1–6 of 18 items
Part #SSGE485
Item #4416399
3.3 out of 5 Customer Rating
Requires Certification
Part #SSGE318
Item #4416423
3.1 out of 5 Customer Rating
Requires Certification
Part #SSCS112
Item #4416381
3.4 out of 5 Customer Rating
Requires Certification
Part #FULTRAWF
Item #4124173
4.9 out of 5 Customer Rating
Requires Certification
Part #LHDLPRO
Item #7957346
5 out of 5 Customer Rating
Requires Certification
Part #K1242554
Item #7116304
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSPG1401GE
Item #4416410
5 out of 5 Customer Rating
Requires Certification
Part #SSM338
Item #4416401
5 out of 5 Customer Rating
Requires Certification
Part #SEFF6034A
Item #7218696
3.6 out of 5 Customer Rating
Requires Certification
Part #SSL7490
Item #4479601
4.8 out of 5 Customer Rating
Requires Certification
Part #SSM329
Item #4416393
3.7 out of 5 Customer Rating
Requires Certification
Part #SSGE485
Item #4416399
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing