This product requires certification to purchase.

6-1/2 in. HVAC Fan Blade

You last purchased this on
 
Supco

6-1/2 in. HVAC Fan Blade

Brand image
You last purchased this on
 
Supco

6-1/2 in. HVAC Fan Blade

  • Fast #
  • Part #SFB650
  • Item #3334650
  • Manufacturer Part #FB650
3.1 out of 5 Customer Rating

X Points
$7.88
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vent hood fan blade
  • Celcon plastic construction
  • Light weight design reduces bearing wear and vibration
  • 6 5/8" diameter sizes with 7/32" flatted shaft
  • 5 blades clockwise rotation
  • 25° blade pitch for higher volume air flow
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Blade Pitch:
19°
Blade Span:
6-1/2 in
Bore Size:
3/16
Brand Model Compatibility:
Universal
Color Finish Name:
White
Depth:
1/2 in
Diameter:
6-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
1 in
Installation Type:
Push-on
Length:
7 in
Material:
Plastic
Phase:
Single Phase
Thickness:
1 in
UL Listed:
No
Weight:
.115 lb
Width:
6-5/8 in



Customers Also Bought
1–6 of 18 items
Part #GB1086771S
Item #3529328
5 out of 5 Customer Rating
Requires Certification
Part #JA53
Item #1969956
3.2 out of 5 Customer Rating
Requires Certification
Part #JA29
Item #1969922
5 out of 5 Customer Rating
Requires Certification
Part #JA37
Item #1969935
3.9 out of 5 Customer Rating
Requires Certification
Part #JA43
Item #1969944
3.9 out of 5 Customer Rating
Requires Certification
Part #JA41
Item #1969943
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SFB450
Item #4416420
3.8 out of 5 Customer Rating
Requires Certification
Part #SFB590
Item #4479565
4.7 out of 5 Customer Rating
Requires Certification
Part #SSM14040A
Item #4479546
3.6 out of 5 Customer Rating
Requires Certification
Part #SBJ10
Item #4479545
5 out of 5 Customer Rating
Requires Certification
Part #S3W1
Item #4600675
4.5 out of 5 Customer Rating
Requires Certification
Part #SSHF110
Item #5052743
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing