This product requires certification to purchase.

610 psi Pressure Switch

You last purchased this on
 
Supco

610 psi Pressure Switch

  • Fast #
  • Part #SSHP610420
  • Item #7530990
  • Manufacturer Part #SHP610420
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

610 psi Pressure Switch

  • Fast #
  • Part #SSHP610420
  • Item #7530990
  • Manufacturer Part #SHP610420
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High pressure SPST open on pressure rise
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts
  • Life at rated load: 100,000 cycles
  • 188" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI
  • Requires Certification

Documents


Specifications

AMP:
36
Application:
HVAC/R Systems
Brand Model Compatibility:
43376 Switches, 43366 Switches
Cable Length (ft):
18 in
Diameter:
1/4 in
End Connection 1:
Female Flare
End Connections:
Female Flare
Pressure - Maximum:
650 psi
Product Type:
Pressure Switch
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
240V