75A Transformer
75A Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Foot Mount
- Primary: 120V / 208V / 240V / 480V
- Secondary: 24V
- Output VA: 75VA
- Circuit Breaker
- Class 2 Rated
Specifications
- AMP:
- 75
- Brand Model Compatibility:
- 50321, 7541C
- Color Finish Name:
- Black
- Depth:
- 2 in
- Height:
- 2-1/2 in
- Length:
- 4 in
- Material:
- Metal, Plastic
- Phase:
- Single Phase
- Product Type:
- Transformer
- UL Listed:
- Yes
- VA Rating:
- 75 VA
- Volts:
- 120/208/240/480V
- Width:
- 2-1/2 in