Bullet Piercing Valve for 7/8 in O.D. Tube
Bullet Piercing Valve for 7/8 in O.D. Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
- Corrosion resistant
- Piercing needle is engineered for concentricity and hardness to insure perfect seating every time
- 500 PSI Maximum pressure
- Non-positional mounting, no adapter valve required
- Requires only 2" clearance for installation and operation
- Hex key wrench included
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- CSA Certified:
- no
- Color Finish Name:
- Silver
- Diameter:
- 7/8 in
- ETL Listed:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 7/8 in
- Height:
- 1-3/4 in
- Length:
- 2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Size:
- 7/8 in
- Smart Home Enabled:
- No
- Tool Type:
- Valve
- UL Listed:
- No
- Valve Size:
- 7/8 in
- Valve Type:
- Piercing Valve
- Weight:
- .46 lb
- Width:
- 1-1/4 in