80/7.5 mfd 440V Dual Round Run Capacitor
80/7.5 mfd 440V Dual Round Run Capacitor
Product Details
Product Details
- Dual run capacitor
- Compressor side 80 µf, fan side rated 7.5 µf
- Rated type two
- Non-PCB biodegradable synthetic oil
- Physical interrupter for safety
- µf tolerance ± 5%
- Drawn steel case construction
- Quad blade quick connect terminals
- Operating temperature: -13° F to 185° F (-25° C to 85° C)
Documents
Specifications
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Diameter:
- 2 in
- Height:
- 4-15/16 in
- Length:
- 2-3/8 in
- MFD Rating:
- 80/7.5 mfd
- Material:
- Steel
- Maximum Temperature:
- 185
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Dual Round
- Temperature Range:
- -13 to 185 Deg F
- UL Listed:
- Yes
- Volts:
- 440V
- Width:
- 2-1/2 in