This product requires certification to purchase.

9-1/2 in. Defrost Heater

You last purchased this on
 
Supco

9-1/2 in. Defrost Heater

  • Fast #
  • Part #SSH325
  • Item #4603161
  • Manufacturer Part #SH325
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

9-1/2 in. Defrost Heater

  • Fast #
  • Part #SSH325
  • Item #4603161
  • Manufacturer Part #SH325
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GE® dual element defrost heater
  • This part works with the following brands: GE®, Hotpoint® and Kenmore®
  • Can replace: GE® WR51X10101
  • Requires Certification

Specifications

Brand Model Compatibility:
GE: WR51X10101
CSA Certified:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3 in
Diameter:
1/4 in
Height:
3 in
Length:
9-1/2 in
Material:
Glass
NSF Certified:
No
Number of Pieces:
1 Piece
UL Listed:
No
Volts:
120V
Watts:
575 W
Weight:
.47 lb
Width:
9 in