9-Piece Universal Knob Kit
9-Piece Universal Knob Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Whirlpool® gas range knob (9) kit
- Includes 4 black burner knobs, 3 different selector knobs, and 2 different thermostat knobs
Specifications
- Brand Model Compatibility:
- ERP: ER814362, Whirlpool: 814362, 3149928, 3150345, 3181465, 330170
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 9 Piece
- Product Type:
- Knob Kit
- Thickness:
- 1 in
- UL Listed:
- No
- Width:
- 3 in