AA LED Flashlight
AA LED Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features 6 distinct functions
- Features 18 white LEDs that can be switched between on and flash mode
- Features 6 UV LEDs that helps reveal the invsibile
- Features a red laser pointer that travels 450 yards
- Features 6 green LEDs that can be used to maintain nightvision
- Also features a directional compass included in the handle
Documents
Specifications
- Application:
- HVAC/R Systems
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black
- Dimmable:
- No
- Handle Type:
- Integrated
- Height:
- 1/2 in
- Length:
- 6 in
- Light Bulb Type:
- LED
- Lumens:
- 120
- Material:
- Steel
- Number of Lights:
- 1
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 2.71 lb
- Width:
- 5 in