Adjustable Air Pressure Switch .1 in - 4 in WC
Adjustable Air Pressure Switch .1 in - 4 in WC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in furnace, electric air cleaner and humidifier applications
- Adjustable set points
- Activates on pressure rise
- Single pull double throw
Specifications
- AMP:
- 5
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Robertshaw 2374-498 Switch
- Depth:
- 2-1/4 in
- Pressure - Maximum:
- 650 psi
- Product Type:
- Air Pressure Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 190 Deg F
- UL Listed:
- Yes
- Width:
- 4-1/2 in