This product requires certification to purchase.

250 lbs. Utility Lift in Orange

You last purchased this on
 
Supco

Attic Pro® 250 lbs. Utility Lift in Orange

  • Fast #
  • Part #SATP1
  • Item #4928920
  • Manufacturer Part #ATP1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Attic Pro® 250 lbs. Utility Lift in Orange

  • Fast #
  • Part #SATP1
  • Item #4928920
  • Manufacturer Part #ATP1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features an integrated locking hook
  • Lift is adjustable from 14" to 24"
  • Features a 20' cable
  • Includes both an equipment strap and a carrying case
  • Requires Certification

Documents


Specifications

Cable Length (ft):
20 ft
Collection:
Attic Pro®
Color Finish Name:
Orange
Depth:
5 in
Height:
8 in
Length:
27-1/2 in
Lift Capacity:
0.125 lb
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
6 in
Tool Type:
Utility Lift
Weight:
15.53 lb
Width:
6-1/4 in