Bake Element in Black
Bake Element in Black
Frequently Purchased Together
Product Details
Product Details
- Genuine GE® factory part
- Male spade terminals
- Can replace GE® WB44K10005
Documents
Specifications
- Brand Model Compatibility:
- GE: WB44K10005
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 15-1/2 in
- Length:
- 17-1/4 in
- Material:
- Alloy
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Bake Element
- Thickness:
- 1 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2585 W
- Width:
- 15-1/2 in