This product requires certification to purchase.

Bullet Piercing Valve for 1/2" & 5/8" O.D. Tube

You last purchased this on
 
Supco

Bullet Piercing Valve for 1/2" & 5/8" O.D. Tube

  • Fast #
  • Part #SBPV21
  • Item #96293
  • Manufacturer Part #BPV21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Bullet Piercing Valve for 1/2" & 5/8" O.D. Tube

  • Fast #
  • Part #SBPV21
  • Item #96293
  • Manufacturer Part #BPV21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented valve gasket provides 50X more sealing area than competitive o-ring types
  • Sealing force of 180 in-lbs, torque tested with 500 lbs and pressure tested at 250°F
  • Maximum pressure: 500 psi
  • Non-positional mounting, no adapter required
  • Requires only 2" clearance for installation and operation
  • Hex key wrench included
  • Tubing size: 1/2", 5/8" OD
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
CE Approved:
No
CSA Certified:
no
Color Finish Name:
Silver
Diameter:
1/2 in
ETL Listed:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fits Pipe Size:
1/2 in;5/8 in
Height:
1-3/4 in
Length:
2 in
Material:
Zinc
NSF Certified:
No
Number of Tools Included:
1
Origin:
Global
Pressure - Maximum:
500 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
1/2 in;5/8 in
Smart Home Enabled:
No
Tool Type:
Valve
UL Listed:
No
Valve Size:
1/2 in, 5/8 in
Valve Type:
Piercing Valve
Weight:
.22 lb
Width:
1-1/4 in