Capacitor Shelf Magnetic Type
Capacitor Shelf Magnetic Type
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100All Sizes
Product Details
Product Details
- For use with any size capacitor, to provide a neat, secure mounting area
- Frees up space inside crowded condensing units
- Rugged, molded plastic construction
- Fits any size capacitor
- Includes cable ties
Documents
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Height:
- 3 in
- Length:
- 2 in
- Material:
- Molded Plastic
- Maximum Temperature:
- 185
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Round
- Temperature Range:
- -13 to 185 Deg F
- UL Listed:
- No
- UPC:
- 687152241262
- Width:
- 2-1/4 in