This product requires certification to purchase.

4 X 15 Head CANVAS DROP CLO

You last purchased this on
 
Supco

CoverGrip™ 4 X 15 Head CANVAS DROP CLO

  • Fast #
  • Part #SCGHD4X15
  • Item #5112044
  • Manufacturer Part #CGHD4X15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

CoverGrip™ 4 X 15 Head CANVAS DROP CLO

  • Fast #
  • Part #SCGHD4X15
  • Item #5112044
  • Manufacturer Part #CGHD4X15
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits snugly on stairs and corners
  • PVC dots reduce slips and falls
  • Liquid and tear resistant
  • Slip resistant, 4' x 15' safety drop cloth
  • Washable canvas
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Collection:
CoverGrip™
Color Finish Name:
Tan
Depth:
1/4 in
Height:
4 in
Length:
15 ft
Material:
Cotton
Material Type:
Canvas
Product Type:
Drop Cloth
Size:
4 ft x 15 ft
Thickness:
1 in
Width:
4 ft