CoverGrip™
Frequently Purchased Together
Product Details
Product Details
- PVC dots reduce slips and falls
- Liquid and tear resistant
- Fits snugly on stairs and corners
- 100% washable canvas
- Slip resistant safety drop cloth
Documents
Specifications
- Application:
- Tools
- Collection:
- CoverGrip™
- Color Finish Name:
- Tan
- Depth:
- 1/4 in
- Height:
- 2 in
- Length:
- 12 ft
- Material:
- Cotton, Plastic
- Material Type:
- Canvas, PVC
- Product Type:
- Drop Cloth, Safe Cloth
- Size:
- 12 ft x 3-1/2 ft
- Thickness:
- 1 in
- Width:
- 3-1/2 ft