0.01 to 9,999 MFD Digital Capacitor Tester
0.01 to 9,999 MFD Digital Capacitor Tester
Frequently Purchased Together
Product Details
Product Details
- Range: 0.01 to 10,000 MFD
- Accuracy: ± 5'%
- Test clip storage within case
- Leads clip to capacitor terminals
- Includes alligator clips
- LED display
- Soft carrying case included
- Operates on 3 AAA batteries (not included)
- Size: 2-5/8” x 1-3/8” x 4-1/4”
Documents
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- Color Finish Name:
- Grey
- Height:
- 4-1/4 in
- Length:
- 4 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- 32 to 120 Deg F
- Tool Type:
- Tester
- UL Listed:
- No
- Weight:
- .45 lb
- Width:
- 5 in