This product requires certification to purchase.

Digital Psychrometer

You last purchased this on
 
Supco

Digital Psychrometer

  • Fast #
  • Part #SDSP1000
  • Item #2500401
  • Manufacturer Part #DSP1000
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Digital Psychrometer

  • Fast #
  • Part #SDSP1000
  • Item #2500401
  • Manufacturer Part #DSP1000
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High accuracy
  • Fast Response Time
  • Auto power off (disable sleep mode)
  • Dual display temperature and humidity
  • Micro processor based design
  • Data hold function
  • Measures temperature
  • Requires Certification

Documents


Specifications

Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
Yes
Color Finish Name:
Grey
Height:
8-43/50 in
Length:
1-17/50 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Psychometer Kit
Weight:
7.05 oz
Width:
1-7/10 in