Dishwasher Rack Sliding End Cap in White
Dishwasher Rack Sliding End Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prevents dishwasher rack from sliding all the way out
- Can replace WD12X10304, WD30X0097, WD30X0093, WD12X344, and WD12X0344
- Designed to meet or exceed OEM specifications
Specifications
- Brand Model Compatibility:
- GE: WD30X0097, WD30X0093, WD12X344, WD12X0344, WD12X10304
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Rack
- Width:
- 5 in