Dishwasher Roller Rack in White
Dishwasher Roller Rack in White
Frequently Purchased Together
Product Details
Product Details
- Used on many GE® brands
- Includes clip-on axle
- Can replace WD12X271, WD12X426,WD12X0271 and WD12X440
- Designed to meet or exceed OEM specifications
Specifications
- Brand Model Compatibility:
- GE: WD12X426, WD12X0271, WD12X440
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Energy Star Compliant:
- No
- Height:
- 0.75 in
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Width:
- 3 in