This product requires certification to purchase.

Door Gasket for GE WD8X227

You last purchased this on
 
Supco

Door Gasket for GE WD8X227

Brand image
You last purchased this on
 
Supco

Door Gasket for GE WD8X227

  • Fast #
  • Part #SDW156
  • Item #4416357
  • Manufacturer Part #DW156
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine GE® factory part
  • Right side door baffle
  • Replaces GE® WD8X227 and WD8X228
  • Requires Certification

Specifications

Brand Model Compatibility:
GE WD8X227
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
Energy Star Compliant:
No
Height:
2 in
IAPMO Listed:
No
Length:
2 in
Material:
Rubber
NSF Certified:
No
Product Type:
Door Gasket
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SDW157
Item #4416359
5 out of 5 Customer Rating
Requires Certification
Part #T3090033F
Item #7223088
3.7 out of 5 Customer Rating
Requires Certification
Part #T3090036F
Item #7223083
4.2 out of 5 Customer Rating
Requires Certification
Part #MGXP33C
Item #7094756
5 out of 5 Customer Rating
Requires Certification
Part #EERWB32K3
Item #7221365
5 out of 5 Customer Rating
Requires Certification
Part #SCH44K10005
Item #4416424
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SDW157
Item #4416359
5 out of 5 Customer Rating
Requires Certification
Part #SDW307
Item #4416405
3.1 out of 5 Customer Rating
Requires Certification
Part #SDW10304
Item #4851062
5 out of 5 Customer Rating
Requires Certification
Part #SSM550
Item #4416391
4.5 out of 5 Customer Rating
Requires Certification
Part #SSM555
Item #4479587
5 out of 5 Customer Rating
Requires Certification
Part #SDE6105
Item #4851056
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing