Door Gasket for GE WD8X228
Door Gasket for GE WD8X228
Frequently Purchased Together
Product Details
Product Details
- Genuine GE® factory part
- Left side door baffle
- Replaces GE® WD8X227 and WD8X228
Specifications
- Brand Model Compatibility:
- GE WD8X228
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Door Gasket
- Width:
- 1-1/2 in