This product requires certification to purchase.

Dryer Door Latch for Whirlpool 279570 Dryer

You last purchased this on
 
Supco

Dryer Door Latch for Whirlpool 279570 Dryer

Brand image
You last purchased this on
 
Supco

Dryer Door Latch for Whirlpool 279570 Dryer

  • Fast #
  • Part #SDE902M
  • Item #4479567
  • Manufacturer Part #DE902M
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dryer door catch
  • Used on many brands
  • Metal strike/plastic catch
  • Requires Certification

Specifications

Application:
Dryers
Brand Model Compatibility:
Whirlpool 279570
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3/4 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
1/2 in
Length:
1 in
Material:
Plastic, Metal
NSF Certified:
No
Product Type:
Door Latch
UL Listed:
No
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #SLP338
Item #4479623
5 out of 5 Customer Rating
Requires Certification
Part #SDE702T
Item #4479575
5 out of 5 Customer Rating
Requires Certification
Part #SUET120
Item #7218695
5 out of 5 Customer Rating
Requires Certification
Part #GGFP1528SNWW
Item #8027012
5 out of 5 Customer Rating
Requires Certification
Part #SSET401
Item #4479588
3.2 out of 5 Customer Rating
Requires Certification
Part #LIN119870
Item #7272922
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSET401
Item #4479588
3.2 out of 5 Customer Rating
Requires Certification
Part #SSET194
Item #4479593
5 out of 5 Customer Rating
Requires Certification
Part #SL15525W
Item #4479604
4.1 out of 5 Customer Rating
Requires Certification
Part #SDE702T
Item #4479575
5 out of 5 Customer Rating
Requires Certification
Part #SDE411
Item #4479562
4.4 out of 5 Customer Rating
Requires Certification
Part #SRLE202
Item #7218697
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing