Dual Input Digital Manometer
Dual Input Digital Manometer
Frequently Purchased Together
Product Details
Product Details
- Dual input
- Range ±55" H2O
- Resolution to 0.01" H2O
- Hoses, fitting and case included
- Backlit LCD
- Left port- negative pressure
- Right port- positive pressure
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- CE Approved:
- Yes
- Color Finish Name:
- Grey
- Height:
- 2-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- 32 to 122 Deg F
- UL Listed:
- No
- Weight:
- .63 lb
- Width:
- 5-1/2 in