Dual Laser Infrared Thermometer
Dual Laser Infrared Thermometer
Frequently Purchased Together
Product Details
Product Details
- Non-contact laser thermometer
- High & low temperature range
- Backlight LCD
- Includes carrying case
- K-type thermocouple (probe included)
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- Black
- Height:
- 6-9/10 in
- Length:
- 6 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Tool Type:
- Thermometer
- Weight:
- .69 lb
- Width:
- 6-1/2 in