This product requires certification to purchase.

Electric Duct Smoke Detector

You last purchased this on
 
Supco

Electric Duct Smoke Detector

  • Fast #
  • Part #SUPD4120
  • Item #7688974
  • Manufacturer Part #D4120
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Electric Duct Smoke Detector

  • Fast #
  • Part #SUPD4120
  • Item #7688974
  • Manufacturer Part #D4120
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Backward compatible with existing accessories
  • Field selectable configuration settings
  • Two DPDT relay contacts
  • High contrast terminal designations
  • Built-in short circuit protection
  • Increased wiring space
  • Easy access Test/Reset button
  • Square or rectangular mounting options
  • Plug-in sensor
  • 4-wire Photoelectric, integrated low-flow technology
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Color Finish Name:
Grey
Depth:
2 in
Height:
3 in
Length:
8 in
Material:
Metal, Plastic
Power Source:
Electric
Product Type:
Duct Smoke Detector
Smart Home Enabled:
No
Temperature Range:
-4 to 158 Deg F
UL Listed:
Yes
Volts:
24/120V
Weight:
3.03 lb
Width:
5-1/4 in