This product requires certification to purchase.

Flame Sensor Replacement for Carrier® LH33WZ511, LH33WZ515, LH680012, LH680014

You last purchased this on
 
Supco

Flame Sensor Replacement for Carrier® LH33WZ511, LH33WZ515, LH680012, LH680014

  • Fast #
  • Part #SFLS014
  • Item #7634895
  • Manufacturer Part #FLS014
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Flame Sensor Replacement for Carrier® LH33WZ511, LH33WZ515, LH680012, LH680014

  • Fast #
  • Part #SFLS014
  • Item #7634895
  • Manufacturer Part #FLS014
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • For Hot Surface Ignition (HSI) systems
  • Mount on multiple burners, or adjacent to igniter
  • Use with spark ignition and flame sensing
  • Alumina ceramic insulator
  • Kanthal flame rod material can withstand 1800° F
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Carrier LH33WZ511 Furnaces, CarrierLH33WZ515 Furnaces, Carrier LH680012 Furnaces
Fuel Type:
Natural Gas, Propane
Length:
3-7/8 in
Material:
Steel
Volts:
120V