Flame Sensor with 90 Degree Bend
Flame Sensor with 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For Hot Surface Ignition (HSI) systems
- Mount on multiple burners, or adjacent to igniter
- Use with spark ignition and flame sensing
- Alumina ceramic insulator
- Kanthal flame rod material can withstand 1800° F
Documents
Specifications
- Brand Model Compatibility:
- Amana GUCA070AX30 Furnace
- Fuel Type:
- Natural Gas, Propane
- Length:
- 4 in
- Material:
- Steel
- Volts:
- 120V