This product requires certification to purchase.

HVAC 3 x 1 in. Switch Clip

You last purchased this on
 
Supco

Furnace Pro HVAC 3 x 1 in. Switch Clip

  • Fast #
  • Part #SFPRO100
  • Item #4928921
  • Manufacturer Part #FPRO100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Furnace Pro HVAC 3 x 1 in. Switch Clip

  • Fast #
  • Part #SFPRO100
  • Item #4928921
  • Manufacturer Part #FPRO100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Durable nylon construction
  • Temporarily engages the furnace interlock switch for servicing
  • Simplifies repair preparation
  • Strong, rare earth magnetic ends
  • Requires Certification

Documents


Specifications

Application:
HVAC
CE Approved:
No
CSA Certified:
No
Collection:
Furnace Pro
Color Finish Name:
Orange
ETL Listed:
No
Height:
1/2 in
Length:
3 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Number of Tools Included:
1
Smart Home Enabled:
No
Tool Type:
Switch Clip
Weight:
0.54 lb
Width:
1 in