Tester
Fuse Pro Tester
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Auxiliary wires for more applications
- Built-in light for dark, hard to reach areas
- For low voltage circuit testing without wasting fast-blow fuses
- Not for permanent use, does not replace a factory accepted fuse
Documents
Specifications
- AMP:
- 3
- Application:
- Air Handler, Boiler, Furnace
- CE Approved:
- No
- Collection:
- Fuse Pro
- Color Finish Name:
- Black
- Height:
- 1 in
- Length:
- 5 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Tool Type:
- Breaker
- UL Listed:
- No
- Weight:
- 0.16 lb
- Width:
- 4-1/4 in