This product requires certification to purchase.

Gas Stove Knob Kit in Black

You last purchased this on
 
Supco

Gas Stove Knob Kit in Black

Brand image
You last purchased this on
 
Supco

Gas Stove Knob Kit in Black

  • Fast #
  • Part #SRK203
  • Item #4479625
  • Manufacturer Part #RK203
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes everything for a secure fit
  • Universal electric surface unit and oven range knob kit
  • Five knobs with overlays for CW or CCW rotation
  • Inserts fit many different shafts
  • Requires Certification

Specifications

Brand Model Compatibility:
Robertshaw: 4590-211, ERP: KN001
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
GSA Approved:
No
Height:
2-1/2 in
Length:
9-1/2 in
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
15 Piece
Product Type:
Knob Kit
Thickness:
1 in
UL Listed:
No
Width:
4-3/4 in



Customers Also Bought
1–6 of 18 items
Part #SRK100
Item #1794052
4.5 out of 5 Customer Rating
Requires Certification
Part #SSGR414
Item #4479557
5 out of 5 Customer Rating
Requires Certification
Part #SSGE485
Item #4416399
3.3 out of 5 Customer Rating
Requires Certification
Part #SCH44X5099
Item #4416396
4 out of 5 Customer Rating
Requires Certification
Part #SSGR403
Item #4479549
3.9 out of 5 Customer Rating
Requires Certification
Part #SSPG1401GE
Item #4416410
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
Part #SMP21YA
Item #4417375
4.8 out of 5 Customer Rating
Requires Certification
Part #SCH44X5082
Item #4416389
5 out of 5 Customer Rating
Requires Certification
Part #SSU202
Item #4416426
3.4 out of 5 Customer Rating
Requires Certification
Part #SSGR409
Item #4479552
3.3 out of 5 Customer Rating
Requires Certification
Part #SSGR414
Item #4479557
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing