High Efficiency Flue Cap
High Efficiency Flue Cap
Frequently Purchased Together
Product Details
Product Details
- For use with 1-1/2", 2", and 3" PVC pipe
- Fast and easy to install
- Resistant to heat, cold, precipitation and UV radiation
- Protects furnace motor and interior from moisture, debris, and pests
- Promotes unrestricted air flow of both Intake, and vent flue
- OEM approved by Amana®, Bosch® and Goodman® for use in 90% AFUE heating applications
Specifications
- Color Finish Name:
- White
- Diameter:
- 5-1/2 in
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 2 in
- Diameter - Inside 3:
- 1 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No
- Vent Duct Material:
- Plastic
- Vent Duct Shape:
- Round