HP Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Internal check valves allow flow and filtration in either direction
- 16 cubic inch drier in a 2 189" diameter shell
- High moisture and acid removal
- Corrosion resistant epoxy powder paint finish
- Copeland174 approved for POE oils
- Compatible with all refrigerants (including R290)
Specifications
- Application:
- HVAC/R Systems
- CSA Certified:
- No
- Collection:
- HP Series
- Diameter:
- 2-1/2 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 9 in
- Material:
- Steel
- Pressure - Maximum:
- 600 psig
- Product Type:
- Bi-Flow Filter Drier
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No