Hydronic Line Tap Valve Compression Brass
Hydronic Line Tap Valve Compression Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Self piercing on copper tubing or .035" hard wall PVC
- Also available in generic packaging (use part STV2GLL)
- Reversible lower bracket
- Stainless steel piercing needle
- Can be installed on pipe with an existing hole
- Molded gasket has a 2 stage seal on both tubing and valve
- Threaded bottom bracket for easy installation
- Includes all fittings for copper and plastic tubing
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Height:
- 0.75 in
- Length:
- 7 in
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/4 in
- Valve Type:
- Saddle Valve