This product requires certification to purchase.

Ice Maker Kit for Whirlpool 1129340 Ice Maker

You last purchased this on
 
Supco

Ice Maker Kit for Whirlpool 1129340 Ice Maker

  • Fast #
  • Part #SRIM469
  • Item #4479563
  • Manufacturer Part #RIM469
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Ice Maker Kit for Whirlpool 1129340 Ice Maker

  • Fast #
  • Part #SRIM469
  • Item #4479563
  • Manufacturer Part #RIM469
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to replace the Whirlpool® 2155469A and ECKMF-94 add-on kit
  • If used with the old harness, this unit can also be used on Amana®, Maytag®, and SubZero®
  • Includes icemaker, ice bin, water valve, fill line, tubes, and harness.
  • Requires Certification

Documents


Specifications

Application:
Refrigerators
Brand Model Compatibility:
Whirlpool 1129340 Ice Maker
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
GSA Approved:
No
Height:
9 in
IAPMO Listed:
No
Length:
11-1/4 in
Material:
Metal, Plastic
NSF Certified:
No
Product Type:
Ice Maker Kit
UL Listed:
No
Valve Type:
Water Inlet Valve
Volts:
120V
Width:
9-13/100 in