This product requires certification to purchase.

Ice Maker Kit in White

You last purchased this on
 
Supco

Ice Maker Kit in White

  • Fast #
  • Part #SRIM943
  • Item #4603160
  • Manufacturer Part #RIM943
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Ice Maker Kit in White

  • Fast #
  • Part #SRIM943
  • Item #4603160
  • Manufacturer Part #RIM943
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whirlpool® ice maker replacement kit
  • Compatible with the following models: ED25DQXAN00, 2ET18GMXJW00, 2ET18GMXJW01, 2ET18NMXJW00 and 2ET18NMXJW
  • Also used in KitchenAid®, Roper®, and Sub-Zero®.
  • Requires Certification

Documents


Specifications

Application:
Refrigerators
Brand Model Compatibility:
Whirlpool: 4317943
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
GSA Approved:
No
Height:
9 in
IAPMO Listed:
No
Length:
11-1/4 in
Material:
Metal, Plastic
NSF Certified:
No
Product Type:
Ice Maker Kit
UL Listed:
No
Valve Type:
Water Inlet Valve
Volts:
120V
Width:
9-13/100 in