This product requires certification to purchase.

Hot Surface Ignitor

You last purchased this on
 
Supco

IG Series Hot Surface Ignitor

  • Fast #
  • Part #SIG403K
  • Item #7634894
  • Manufacturer Part #IG403K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

IG Series Hot Surface Ignitor

  • Fast #
  • Part #SIG403K
  • Item #7634894
  • Manufacturer Part #IG403K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal kit that replaces all Robertshaw® igniters part numbers to minimize inventory
  • Superior gas lighting ability
  • Lower power consumption
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Supco® flat igniters offer an efficient, stronger, reliable hot surface silicon carbide design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Requires Certification

Specifications

AMP:
5
Collection:
IG Series
Height:
6 in
Ignitor Type:
Hot Surface
Length:
3 in
Material:
Silicon Carbide
Origin:
Global
Volts:
120V
Width:
3-1/2 in