Jones Valve
Frequently Purchased Together
Product Details
Product Details
- Provides a solution to cutting and repairing drain lines
- Schrader outlet allows condensate lines to be easily drained
- One-year warranty
- Patent Pending
- 1/4" Hose connection, male flare w/ Schrader
- 3/4" Condensate line
- Durable, Schedule 40 PVC Material
- Attaches to CO2 or Nitrogen tanks
- Smallest, and easiest to use of all available drain line valves
- This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer, birth defects or other reproductive harm
Documents
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Jones Valve
- Color Finish Name:
- Grey
- ETL Listed:
- No
- Height:
- 9 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- Tool Type:
- Valve
- Valve Size:
- 3/4 in
- Weight:
- .5 lb
- Width:
- 3-1/2 in