1.5 oz Metal Blue Pipe Joint Compound
Leak Lock® 1.5 oz Metal Blue Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use joining metals and plastics
- Pressure range: full vacuum to 10,000 psi
- Leak lock is a state-of-the-art high strength, pipe joint sealant consisting of chemically resistant film formers, plasticizers, reinforcing fillers and solvents
- Tube size: 1-1/3 ounce
- Never hardens and never becomes brittle
- Sticks to all clean surfaces
- Non-toxic
Documents
Specifications
- Application:
- HVAC/R Systems
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Leak Lock®
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 10000 psi
- Size:
- 1.5 oz
- Temperature Range:
- -200 to 400 Deg F
- UL Listed:
- No