LED Flashlight
LED Flashlight
Frequently Purchased Together
Product Details
Product Details
- 8 brilliant high power LEDs
- Produces floodlight effect
- 180° swiveling pocket clip w/ magnet
- Water resistant
- 3 AAA batteries included
- 120 Lumens
Specifications
- Application:
- HVAC/R Systems
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Blue
- Dimmable:
- No
- Handle Type:
- Integrated
- Height:
- 6-1/2 in
- Length:
- 1-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 120
- Material:
- Plastic
- Number of Lights:
- 8
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Flashlight
- UL Listed:
- No
- Weight:
- 2.09 lb
- Width:
- 3/4 in