This product requires certification to purchase.

LED Megohmmeter

You last purchased this on
 
Supco

LED Megohmmeter

  • Fast #
  • Part #SM500
  • Item #125026
  • Manufacturer Part #M500
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

LED Megohmmeter

  • Fast #
  • Part #SM500
  • Item #125026
  • Manufacturer Part #M500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zone scale to indicate insulation condition
  • Hand held
  • Test leads store in case
  • Requires 2 C batteries
  • Impact resistant
  • Includes soft carrying case
  • Measure insulation values up to 1000 megohms at 500VAC
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Battery Size:
C
Battery Type:
Alkaline
Brand Model Compatibility:
Universal
CE Approved:
No
Color Finish Name:
Grey
Height:
1-1/2 in
Length:
4 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
32 to 120 Deg F
UL Listed:
No
Volts:
500V
Weight:
.795 lb
Width:
5 in