This product requires certification to purchase.

120/208/240V Surge Protector

You last purchased this on
 
Supco

Linebacker® 120/208/240V Surge Protector

  • Fast #
  • Part #SLBK10
  • Item #7264674
  • Manufacturer Part #LBK10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Linebacker® 120/208/240V Surge Protector

  • Fast #
  • Part #SLBK10
  • Item #7264674
  • Manufacturer Part #LBK10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TPMOV technology
  • NO/NC relay to disconnect equipment and/or activate indicator
  • Easy installation at condensing unit
  • Green LED indicates surge protection status
  • Weatherproof housing
  • Type 2 surge protection device
  • Contact rating: 2A, 24V, AC/DC
  • Three year product warranty
  • Three year connected equipment guarantee
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Automatic Shut-Off:
No
Brand Model Compatibility:
Universal
Collection:
Linebacker®
Color Finish Name:
Grey
Depth:
3 in
Height:
3 in
Length:
4 in
Material:
Plastic
Product Type:
Surge Protector
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120/208/240V
Weight:
.93 lb
Width:
6-1/2 in
Wire Gauge (AWG):
18 ga