LLD307S--LIQUID LINE DRIER
LLD Series LLD307S--LIQUID LINE DRIER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shock resistant steel construction
- Solid copper fittings
- High acid and moisture removal
- Corrosions resistant epoxy powder paint finish
- Copeland174 approved for POE oils
- Compatible with all refrigerants (including R290)
Specifications
- Application:
- HVAC/R Systems
- CSA Certified:
- No
- Collection:
- LLD Series
- Diameter:
- 2-1/2 in
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Length:
- 9-13/16 in
- Material:
- Steel
- Pressure - Maximum:
- 600 psig
- Product Type:
- Liquid Line Filter Drier
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No