This product requires certification to purchase.

You last purchased this on
 
Supco

LLD Series

  • Fast #
  • Part #SLLD163S
  • Item #7338936
  • Manufacturer Part #LLD163S
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

LLD Series

  • Fast #
  • Part #SLLD163S
  • Item #7338936
  • Manufacturer Part #LLD163S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shock resistant steel construction
  • Solid copper fittings
  • High acid and moisture removal
  • Corrosions resistant epoxy powder paint finish
  • Copeland174 approved for POE oils
  • Compatible with all refrigerants (including R290)
  • Requires Certification

Specifications

Application:
HVAC/R Systems
CSA Certified:
No
Collection:
LLD Series
Diameter:
2-1/2 in
End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
6-7/32 in
Material:
Steel
Pressure - Maximum:
600 psig
Product Type:
Liquid Line Filter Drier
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No