Motor Coupling for Supco Whirlpool Washer
Motor Coupling for Supco Whirlpool Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on direct drive washers with no belt
- Direct replacement for Whirlpool® washing machines
- Designed to meet or exceed OEM specifications
Specifications
- Brand Model Compatibility:
- Whirlpool: 285753A
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Rubber
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Coupler
- UL Listed:
- No
- Width:
- 4 in