This product requires certification to purchase.

Plastic Agitator Dog in White

You last purchased this on
 
Supco

Plastic Agitator Dog in White

Brand image
You last purchased this on
 
Supco

Plastic Agitator Dog in White

  • Fast #
  • Part #SLP338
  • Item #4479623
  • Manufacturer Part #LP338
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Agitator dogs
  • Used in the agitators that have a ratcheting action
  • Can replace Whirlpool® 80040, 285770, and more
  • Requires Certification

Specifications

Brand Model Compatibility:
285770
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
4 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
1 Piece
Package Quantity:
Pack of 4
Product Type:
Agitator Dog
UL Listed:
No
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #SDE902M
Item #4479567
3.9 out of 5 Customer Rating
Requires Certification
Part #SDE702T
Item #4479575
5 out of 5 Customer Rating
Requires Certification
Part #EER285753
Item #7629099
3.9 out of 5 Customer Rating
Requires Certification
Part #EERWB20K10026
Item #7221367
4.5 out of 5 Customer Rating
Requires Certification
Part #FSTACKIT24W
Item #8031236
5 out of 5 Customer Rating
Requires Certification
Part #JJ04006
Item #82791
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSL2697
Item #4416394
4.8 out of 5 Customer Rating
Requires Certification
Part #SL15525W
Item #4479604
4.1 out of 5 Customer Rating
Requires Certification
Part #SSM553
Item #4479582
3.6 out of 5 Customer Rating
Requires Certification
Part #SSM551
Item #4416392
5 out of 5 Customer Rating
Requires Certification
Part #SRR110
Item #4416368
5 out of 5 Customer Rating
Requires Certification
Part #SCH44X5099
Item #4416396
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing