Plastic Fin Whisk Broom
Plastic Fin Whisk Broom
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Long lasting, sturdy Bristle Design
- Sturdy Plastic Handle
- 3" width
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 3 in
- Handle Material:
- Wood
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Plastic
- Size:
- 3 in
- Width:
- 1/2 in