Plastic Lid Switch Assembly in Grey
Plastic Lid Switch Assembly in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Washing machine lid switch
- Can replace Whirlpool® 3949247
- 3 round terminals
- 27" wire leads with 14" plastic sleeve
- Sleeve can be trimmed to length
Specifications
- Brand Model Compatibility:
- 3949247
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 15-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Lid Switch Kit
- UL Listed:
- No
- Width:
- 3 in