Pocket Thermometer -40 to 160 Deg F
Pocket Thermometer -40 to 160 Deg F
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC/R pocket dial thermometer
- 1" round dial
- 5" stem
- Fahrenheit only
- Protective sheath
- Recalibration adjustment
- Temperature Range: -40°F to +160°F
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- Height:
- 1 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 160
- Temperature Range:
- -40 to 160 Deg F
- Weight:
- .07 lb
- Width:
- 3 in