This product requires certification to purchase.

Pocket Thermometer 0 to 220 Deg F

You last purchased this on
 
Supco

Pocket Thermometer 0 to 220 Deg F

  • Fast #
  • Part #SST02
  • Item #4479610
  • Manufacturer Part #ST02
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Pocket Thermometer 0 to 220 Deg F

  • Fast #
  • Part #SST02
  • Item #4479610
  • Manufacturer Part #ST02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC/R pocket dial thermometer
  • 1" round dial
  • 5" stem
  • Fahrenheit only
  • Protective sheath
  • Recalibration adjustment
  • Temperature Range: 0°F to +220°F
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Color Finish Name:
Black
Diameter:
1/2 in
Height:
1 in
Length:
5-1/2 in
Material:
Plastic
Maximum Temperature:
220
Temperature Range:
0 to 220 Deg F
Weight:
.06 lb
Width:
3 in